QDBSH-20MM-SS
Description
QDBSH-20MM-SS QUICK-DETACH BUSHING ; SH STYLE 20MM BORE - STAINLESS STEEL
Part # QDBSH-20MM-SS
BDI # 22973894
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
1.871
Length Thru Bore - Millimeter:
33.35
Length Thru Bore - Inch:
1.313
Outside Diameter - Millimeter:
47.523
Bore - Millimeter:
20
Bore - Inch:
0.787
Other Features:
3/4IN Taper Per Foot | 300 Stainless Steel Material | 33.35MM Total Length | 57.15MM Bolt Circle Diameter | 3 Number Of Screws | 1/4IN Screw Size | Conventional Mounting
Bushing Series:
SH
QDBE-0.8750-SS
Description
QDBE-0.8750-SS QUICK-DETACH BUSHING ; E STYLE 0.875" BORE - STAINLESS STEEL
Part # QDBE-0.8750-SS
BDI # 22973306
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.834
Length Thru Bore - Millimeter:
66.675
Length Thru Bore - Inch:
2.625
Outside Diameter - Millimeter:
97.384
Bore - Millimeter:
22.225
Bore - Inch:
0.875
Other Features:
3/4IN Taper Per Foot | 300 Stainless Steel Material | 2.75IN Total Length | 5IN Bolt Circle Diameter | 3 Number Of Screws | 1/2IN Screw Size | Conventional Mounting
Bushing Series:
E
XTB25-25MM-SS
Description
XTB25-25MM-SS TAPERED BUSHING ; XT25 STYLE 25MM BORE - STAINLESS STEEL
Part # XTB25-25MM-SS
BDI # 22975242
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
4.438
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
112.725
Bore - Millimeter:
25
Bore - Inch:
0.984
Other Features:
2IN Taper Per Foot | 300 Stainless Steel Material | 47.625MM Total Length | 95.25MM Bolt Circle Diameter | Precision Machined Finish | 4 Number Of Screws | 3/8IN Screw Size
Bushing Series:
XT25
QDBSF-0.8125-SS
Description
QDBSF-0.8125-SS QUICK-DETACH BUSHING ; SF STYLE 0.8125" BORE - SS
Part # QDBSF-0.8125-SS
BDI # 22973770
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.125
Length Thru Bore - Millimeter:
52.4
Length Thru Bore - Inch:
2.063
Outside Diameter - Millimeter:
79.375
Bore - Millimeter:
20.65
Bore - Inch:
0.813
Other Features:
3/4IN Taper Per Foot | 300 Stainless Steel Material | 3.875IN Total Length | 3.875IN Bolt Circle Diameter | 3 Number Of Screws | 3/8IN Screw Size | Conventional Mounting
Bushing Series:
SF
XTB15-20MM-SS
Description
XTB15-20MM-SS TAPERED BUSHING ; XT15 STYLE 20MM BORE - STAINLESS STEEL
Part # XTB15-20MM-SS
BDI # 22974770
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.875
Length Thru Bore - Millimeter:
19.05
Length Thru Bore - Inch:
0.75
Outside Diameter - Millimeter:
73.025
Bore - Millimeter:
20
Bore - Inch:
0.787
Other Features:
2IN Taper Per Foot | 300 Stainless Steel Material | 28.575MM Total Length | 61.925MM Bolt Circle Diameter | Precision Machined Finish | 4 Number Of Screws | 1/4IN Screw Size
Bushing Series:
XT15