CB-0608-06
Description
CB-0608-06 PLAIN BEARING ; 3/8" BORE 1/2" OD 3/4" LTB
Part # 104026
BDI # 522565
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.375
Nominal Outside Diameter - Inch:
0.5
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
0.5
Length Thru Bore - Millimeter:
19.05
Nominal Bore - Millimeter:
9.525
Length Thru Bore - Inch:
0.75
Global Part Number GPN:
489257
CB-0810-06
Description
CB-0810-06 PLAIN BEARING ; 1/2" BORE 5/8" OD 3/4" LTB
Part # 104055
BDI # 522592
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.5
Nominal Outside Diameter - Inch:
0.625
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
0.625
Length Thru Bore - Millimeter:
19.05
Nominal Bore - Millimeter:
12.7
Length Thru Bore - Inch:
0.75
Global Part Number GPN:
489285
40BS24 5/8
Description
40BS24 5/8 ROLLER CHAIN SPROCKET ; 1/2" P 24T 5/8" BORE
Part # 40BS24 5/8
BDI # 619719
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.098
Other Features:
With 2 Set Screw
Global Part Number GPN:
32440
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Finished Bore
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.5
Nominal Outside Diameter - Inch:
1
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
12.7
Length Thru Bore - Inch:
2
Global Part Number GPN:
489321
6203-2RSH/C3GJN
Description
6203-2RSH/C3GJN DEEP GROOVE BALL BRG ; 17MM BORE 40MM OD 12MM WD SR 2 SEALS
Part # 6203-2RSH/C3GJN
BDI # 1417512
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove | NBR Seal | Grease with Polyurea Thickener
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No