HEB40-4.0000-SS
Description
HEB40-4.0000-SS TAPERED BUSHING ; HE40 STYLE 4" BORE SS
Part # HEB40-4.0000-SS
BDI # 22971638
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.5
Length Thru Bore - Millimeter:
48.895
Length Thru Bore - Inch:
1.925
Outside Diameter - Millimeter:
190.5
Bore - Millimeter:
101.6
Bore - Inch:
4
Other Features:
3IN Taper Per Foot | 300 Stainless Steel Material | 2.925IN Total Length | 6.313IN Bolt Circle Diameter | 4 Number Of Screws | 5/8IN Screw Size
Bushing Series:
HE40
HEB40-3.9375-SS
Description
HEB40-3.9375-SS TAPERED BUSHING ; HE40 STYLE 3.9375" BORE - SS
Part # HEB40-3.9375-SS
BDI # 22971636
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.5
Length Thru Bore - Millimeter:
48.895
Length Thru Bore - Inch:
1.925
Outside Diameter - Millimeter:
190.5
Bore - Millimeter:
100.025
Bore - Inch:
3.938
Other Features:
3IN Taper Per Foot | 300 Stainless Steel Material | 2.925IN Total Length | 6.313IN Bolt Circle Diameter | 4 Number Of Screws | 5/8IN Screw Size
Bushing Series:
HE40
TLB5050-4.0000-SS
Description
TLB5050-4.0000-SS TAPERED BUSHING ; 5050 STYLE 4" BORE SS
Part # TLB5050-4.0000-SS
BDI # 22974604
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Length Thru Bore - Millimeter:
127
Length Thru Bore - Inch:
5
Outside Diameter - Millimeter:
177.8
Bore - Millimeter:
101.6
Bore - Inch:
4
Other Features:
1-11/16IN Taper Per Foot | 300 Stainless Steel Material | 5IN Total Length | 6.719IN Bolt Circle Diameter | Precision Machined Finish | 3 Number Of Screws | 1/4IN Screw Size
Bushing Series:
5050
QDBJS-4.0000-SS
Description
QDBJS-4.0000-SS QUICK-DETACH BUSHING ; JS STYLE 4" BORE SS
Part # QDBJS-4.0000-SS
BDI # 22973582
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.148
Length Thru Bore - Millimeter:
85.725
Length Thru Bore - Inch:
3.375
Outside Diameter - Millimeter:
130.759
Bore - Millimeter:
101.6
Bore - Inch:
4
Other Features:
3/4IN Taper Per Foot | 300 Stainless Steel Material | 3.375IN Total Length | 6.25IN Bolt Circle Diameter | 3 Number Of Screws | 5/8IN Screw Size | Conventional Mounting
Bushing Series:
JS
XTB45-3.9375-SS
Description
XTB45-3.9375-SS TAPERED BUSHING ; XT45 STYLE 3.9375" BORE - SS
Part # XTB45-3.9375-SS
BDI # 22975420
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8
Length Thru Bore - Millimeter:
60.325
Length Thru Bore - Inch:
2.375
Outside Diameter - Millimeter:
203.2
Bore - Millimeter:
100.025
Bore - Inch:
3.938
Other Features:
2IN Taper Per Foot | 300 Stainless Steel Material | 3.313IN Total Length | 6.875IN Bolt Circle Diameter | Precision Machined Finish | 4 Number Of Screws | 5/8IN Screw Size
Bushing Series:
XT45