56425-3
Description
56425-3 TAPERED ROLLER BEARING CONE ; SINGLE PRECISION 4-8 OD
Part # 56425-3
BDI # 1346804
Features
Component:
Cone
Width - Millimeter:
36.525
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Bore - Millimeter:
107.95
Precision Class:
Class 3
Basic Number:
56425 #3
NU321 C3
Description
NU321 C3 CYLINDRICAL ROLLER BEARING ; 105MM IDX225MM ODX49MM W
Part # NU321C3
BDI # 17166583
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
K110X118X30/0-7
Description
K110X118X30/0-7 NEEDLE ROLLER CAGE ASSY ; NON-RETURNABLE
Part # K110X118X30/0-7
BDI # 18314945
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
4.646
Retainer:
Yes
Other Features:
Steel Cage
Global Part Number GPN:
374019
Self Aligning:
No