NU 326 EM
Description
NU 326 EM CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE CYLINDRICAL 200-300-400
Part # NU 326 EM
BDI # 24009333
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Pain Inner Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
H 3028
Description
H 3028 BEARING ADAPTER SLEEVE ; NON-RETURNABLE 3000 SERIES
Part # H 3028
BDI # 24010400
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
82
Length Thru Bore - Inch:
3.228
Bore - Millimeter:
125
Bore - Inch:
4.921
6326-M-C4
Description
6326-M-C4 DEEP GROOVE BALL BEARING ; SINGLE ROW
Part # 6326-M-C4
BDI # 1151341
Features
Enclosure:
Open
Outer Race Width - Millimeter:
58
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3810
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No