Page 1 of 7

Next

Compare
LL789949-90018

COMPARE

LL789949-90018

Description
LL789949-90018 TAPERED ROLLER BEARING ; NON RETURNABLE DBL ROW ASSY 60-80 OD

TIMKEN

Part # LL789949-90018

BDI # 1363770

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 79
Outside Diameter - Millimeter: 2006.6
Bore - Millimeter: 1828.8

Bore - Inch: 72
Other Features: Steel Cage
Assembly Components: LL789949-90014 (1) | LL789949-40000 (2) | LL789910XD-40000 (1) | LL789949XA-20000 (1)
Basic Number: LL789949
Precision Class: Class 4

Price Inventory : Available to order
Loading Price
QTY
N-18/1500-M

COMPARE

N-18/1500-M

Description
N-18/1500-M CYLINDRICAL ROLLER BEARING, TWO LIFTING HOLES ON ONE FACE (SMARTCATALOG)

SCHEERER BEARING

Part # N-18/1500-M

BDI # 26335020

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 71.65
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NUP-18/1700-M

COMPARE

NUP-18/1700-M

Description
NUP-18/1700-M CYLINDRICAL ROLLER BEARING, TWO LIFTING HOLES ON ONE FACE OF IR/OR (SMARTCATALOG)

SCHEERER BEARING

Part # NUP-18/1700-M

BDI # 26309293

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 81.1
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
718/1500-M

COMPARE

718/1500-M

Description
718/1500-M ANGULAR CONTACT BALL BEARING (SMARTCATALOG)

SCHEERER BEARING

Part # 718/1500-M

BDI # 26318909

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 71.654
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Through Hardened Steel Race Material
Cage Material: Brass
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
NJ-18/1600-MA

COMPARE

NJ-18/1600-MA

Description
NJ-18/1600-MA CYLINDRICAL ROLLER BEARING (SMARTCATALOG)

SCHEERER BEARING

Part # NJ-18/1600-MA

BDI # 26315662

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 76.77
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY