Page 1 of 2

Next

Compare
NUP-18/1400-M

COMPARE

NUP-18/1400-M

Description
NUP-18/1400-M CYLINDRICAL ROLLER BEARING, TWO LIFTING HOLES ON ONE FACE OF IR/OR (SMARTCATALOG)

SCHEERER BEARING

Part # NUP-18/1400-M

BDI # 26335088

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 66.93
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
618/1400-M

COMPARE

618/1400-M

Description
618/1400-M RADIAL BALL BEARING (SMARTCATALOG)

SCHEERER BEARING

Part # 618/1400-M

BDI # 26338279

Features

Enclosure: Open
Outer Race Width - Millimeter: 132
Other Features: Deep Groove | Through Hardened Steel Bearing
Inch - Metric: Metric
Outside Diameter - Inch: 66.929

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: Riveted Cage
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NJ-18/1400-MA

COMPARE

NJ-18/1400-MA

Description
NJ-18/1400-MA CYLINDRICAL ROLLER BEARING (SMARTCATALOG)

SCHEERER BEARING

Part # NJ-18/1400-MA

BDI # 26339294

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 66.93
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
N-18/1400-M

COMPARE

N-18/1400-M

Description
N-18/1400-M CYLINDRICAL ROLLER BEARING ; TWO LIFTING HOLES ON ONE FACE

SCHEERER BEARING

Part # N-18/1400-M

BDI # 26315801

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 66.93
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
719/1400-M

COMPARE

719/1400-M

Description
719/1400-M ANGULAR CONTACT BALL BEARING (SMARTCATALOG)

SCHEERER BEARING

Part # 719/1400-M

BDI # 26319859

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 71.654
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Through Hardened Steel Race Material | Machined Cage
Cage Material: Steel
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY