6030Z
Description
6030Z DEEP GROOVE BALL BEARING ; NON RETURNABLE 150MM ID 225MM OD 35MM W
Part # 6030Z
BDI # 1205496
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
35
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
907
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
23030-E1A-XL-K-M
Description
23030-E1A-XL-K-M X-LIFE SPHR ROLLER BRG ; 150MM X 225MM X 56MM
Part # 23030-E1A-XL-K-M
BDI # 1140551
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing