Page 1 of 4

Next

Compare
22336EW33C3

COMPARE

22336EW33C3

Description
22336EW33C3 SPHERICAL ROLLER BEARING ; 180MM BORE 380MM OD 126MM WID

NACHI

Part # 22336EW33C3

BDI # 664352

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 14.961
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22336EW33KC3

COMPARE

22336EW33KC3

Description
22336EW33KC3 SPHERICAL ROLLER BEARING

NACHI

Part # 22336EW33KC3

BDI # 664353

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 14.961
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22338EW33C3

COMPARE

22338EW33C3

Description
22338EW33C3 SPHERICAL ROLLER BEARING ; 190MM ID X 400MM OD X 132MM W

NACHI

Part # 22338EW33C3

BDI # 664354

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23140EW33C3

COMPARE

23140EW33C3

Description
23140EW33C3 SPHERICAL ROLLER BEARING ; 200MM ID X 340MM OD X 112MM W

NACHI

Part # 23140EW33C3

BDI # 664418

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 13.386
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23140EW33KC3

COMPARE

23140EW33KC3

Description
23140EW33KC3 SPHERICAL ROLLER BEARING

NACHI

Part # 23140EW33KC3

BDI # 664419

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 13.386
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY