KLPP175/300
Description
KLPP175/300 KEYLESS BUSHING ; SERIES PP 175/300
Part # 2101016296
BDI # 19419876
Features
Component:
Keyless Shrink Disc Locking Assembly
Series:
KLPP
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.811
Outside Diameter - Millimeter:
300
Bore - Millimeter:
175
Length - Millimeter:
0
Other Features:
Not Self Centering | Pre-Assembled | Medium to High Torque | Functions as Press or Shrink Fit
Length - Inch:
0
23136 CCK/C2W33
Description
23136 CCK/C2W33 SPHR ROLLER BRG ; 180MM ID X300MM OD X96MM W TAPERED BORE
Part # 23136 CCK/C2W33
BDI # 1269430
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C2-Snug
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23136EMW507C08C3
Description
23136EMW507C08C3 SPHERICAL RLR BRG ; NON-RETURNABLE 180MM ID 300MM OD
Part # 23136EMW507C08C3
BDI # 20054286
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Other Features:
One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23136KEMW507C08
Description
23136KEMW507C08 SPHERICAL RLR BRG ; NON-RETURNABLE 180MM ID 300MM OD 96MM WD
Part # 23136KEMW507C08
BDI # 20054287
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23136EMW507C08
Description
23136EMW507C08 SPHERICAL RLR BRG ; NON-RETURNABLE 180MM ID 300MM OD
Part # 23136EMW507C08
BDI # 20351925
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Other Features:
One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing