Features
Enclosure:
Open
Outer Race Width - Millimeter:
56
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3456
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
NU1040-XL-M1
Description
NU1040-XL-M1 X-LIFE CYL ROLLER BRG ; WITH CAGE
Part # NU1040-XL-M1
BDI # 1163210
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Extra Light Series | X Life Bearing
Global Part Number GPN:
448631
Number of Rows of Rollers:
Single Row
23040-E1A-XL-K-M-C3
Description
23040-E1A-XL-K-M-C3 X-LIFE SPHR RLR BRG
Part # 23040-E1A-XL-K-M-C3
BDI # 1140646
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
NJ1040-XL-M1-C3
Description
NJ1040-XL-M1-C3 X-LIFE CYL RLR BEARING ; NON RETURNABLE 200MM ID X 310MM OD
Part # NJ1040-XL-M1-C3
BDI # 1161865
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | X Life Bearing
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Z-534832.ZL-R279-376
Description
Z-534832.ZL-R279-376 CYL RLR BRG
Part # Z-534832.ZL-R279-376
BDI # 1146172
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No