BT240-1EDBCA111SA
Description
BT240-1EDBCA111SA AC BALL BEARING ; 240MM BOREX329.5MM ODX80MM W
Part # BT240-1EDBCA111SA
BDI # 24665433
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
12.972
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
2 (1 Pair)