Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
7040 ACD/P4A
Description
7040 ACD/P4A ANG CONTACT BALL BRG ; PRECISION
Part # 7040 ACD/P4A
BDI # 1258880
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | High Precision
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
XLS10
Description
XLS10 ANG CONTACT BALL BRG ; 10"X13-1/4"X1-5/8" SINGLE ROW
Part # XLS10
BDI # 663384
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
13.25
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
15 Degree
Global Part Number GPN:
254763
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Normal Axial Internal Clearance
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7044 BGM
Description
7044 BGM ANG CONTACT BALL BRG ; 220MMX340MMX56MM SGL ROW
Part # 7044 BGM
BDI # 1267725
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)