Page 1 of 22375

Next

Compare
GD81A

COMPARE

GD81A

Description
GD81A CHANGE SPUR GEAR ; 16 DIA PITCH CAST IRON

BOSTON GEAR

Part # 11206

BDI # 161749

Features

Gear Style: Change Gear
Pitch Diameter - Inch: 6.75
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 19.05

Face Width - Inch: 0.75
Pitch: 12 DP
Other Features: Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN: 667298
Pressure Angle: 14.5

Price Inventory : In stock
Request A Price QTY
YASM1

COMPARE

YASM1

Description
YASM1 PILLOW BLK BRG UNIT ; 2 BLT 25.4MM ID 40.3MM BOLT CTR

TIMKEN

Part # YASM1

BDI # 1375465

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 38.1
Other Features: Single Row | Medium Duty | High Base
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 4.7

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 42.9

Price Inventory : In stock
Request A Price QTY
VAS1 3/8

COMPARE

VAS1 3/8

Description
VAS1 3/8 PILLOW BLK BRG UNIT

TIMKEN

Part # VAS1 3/8

BDI # 1374456

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 38.9
Other Features: Single Row | High Base
Global Part Number GPN: 520151
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Request A Price QTY
VFMST1

COMPARE

VFMST1

Description
VFMST1 FLANGE BRG UNIT ; 2 BLT 2IN BORE 6.1875IN BOLT CENTER

TIMKEN

Part # VFMST1

BDI # 1374519

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 30.96
Nominal Bolt Circle Diameter Round - Inch: 3

Housing Configuration: 2 Piece Split
Other Features: Single Row | Extended Inner Ring | Zinc Plated
Housing Style: 2 Bolt Flange Block
Housing Material: Stamped Steel
Mounting Method: Eccentric Collar

Price Inventory : In stock
Request A Price QTY
UELFC208

COMPARE

UELFC208

Description
UELFC208 FLANGED HOUSING UNIT

TIMKEN

Part # UELFC208

BDI # 21958324

Features

Cartridge Pilot Diameter - Inch: 3.937
Cartridge Pilot Diameter - Millimeter: 100
Inch - Metric: Metric
Length Thru Bore - Millimeter: 56.3
Nominal Bolt Circle Diameter Round - Inch: 4.7

Housing Configuration: 1 Piece Solid
Other Features: Single Row | Normal Duty
Housing Style: 4 Bolt Round Flange Cartridge
Housing Material: Cast Iron
Mounting Method: Eccentric Collar

Price Inventory : In stock
Request A Price QTY