14414MT85A-F1.875
Description
14414MT85A F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 14414MT85A-F1.875
BDI # 923078
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
641.706
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
14M-85
16814MT170A-F1.750
Description
16814MT170A F1.7500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 16814MT170A-F1.750
BDI # 923154
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Finished Bore
Belt Width - Millimeter:
170
Belt Style:
14M-170
16814MT170A-F1.500
Description
16814MT170A F1.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 16814MT170A-F1.500
BDI # 923152
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Finished Bore
Belt Width - Millimeter:
170
Belt Style:
14M-170
16814MT85A-F1.250
Description
16814MT85A F1.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 16814MT85A-F1.250
BDI # 923194
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
14M-85
14414MT85A-F1.375
Description
14414MT85A F1.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 14414MT85A-F1.375
BDI # 923074
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
641.706
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
14M-85