2525 X 1-1/2-KW
Description
2525 X 1-1/2-KW TL BUSHING ; 1-1/2" BORE 3-3/8" OD 2-1/2" LTB
Part # 119316
BDI # 256845
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
63.5
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
38.1
Bore - Inch:
1.5
Other Features:
Keyway on ID
Global Part Number GPN:
460076
Bushing Series:
2525
2525 X 1-5/8-KW
Description
2525 X 1-5/8-KW TL BUSHING ; 1-5/8" BORE 3-3/8" OD 2-1/2" LTB
Part # 119318
BDI # 256846
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
63.5
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
41.275
Bore - Inch:
1.625
Other Features:
Keyway on ID
Global Part Number GPN:
460086
Bushing Series:
2525