SD X 1-KW
Description
SD X 1-KW QD BUSHING ; 1" BORE 2-3/16" OD 1-13/16" LTB
Part # 120372
BDI # 257230
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.187
Length Thru Bore - Millimeter:
46.05
Length Thru Bore - Inch:
1.813
Outside Diameter - Millimeter:
55.55
Bore - Millimeter:
25.4
Bore - Inch:
1
Other Features:
Keyway on ID
Global Part Number GPN:
460701
Bushing Series:
SD
SD X 1-7/16-KW
Description
SD X 1-7/16-KW QD BUSHING ; 1-7/16" BORE 2-3/16" OD 1-13/16" LTB
Part # 120379
BDI # 257237
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.187
Length Thru Bore - Millimeter:
46.05
Length Thru Bore - Inch:
1.813
Outside Diameter - Millimeter:
55.55
Bore - Millimeter:
36.525
Bore - Inch:
1.438
Other Features:
Keyway on ID
Global Part Number GPN:
460692
Bushing Series:
SD
SD X 1-1/4-KW
Description
SD X 1-1/4-KW QD BUSHING ; 1-1/4" BORE 2-3/16" OD 1-13/16" LTB
Part # 120376
BDI # 257234
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.187
Length Thru Bore - Millimeter:
46.05
Length Thru Bore - Inch:
1.813
Outside Diameter - Millimeter:
55.55
Bore - Millimeter:
31.75
Bore - Inch:
1.25
Other Features:
Keyway on ID
Global Part Number GPN:
460682
Bushing Series:
SD
SH X 1-1/8-KW
Description
SH X 1-1/8-KW QD BUSHING ; 1-1/8" BORE 1.871" OD 1-5/16" LTB
Part # 120355
BDI # 257213
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.871
Length Thru Bore - Millimeter:
33.35
Length Thru Bore - Inch:
1.313
Outside Diameter - Millimeter:
47.523
Bore - Millimeter:
28.575
Bore - Inch:
1.125
Other Features:
Keyway on ID
Global Part Number GPN:
460826
Bushing Series:
SH
3020 X 1-7/16-KW
Description
3020 X 1-7/16-KW TL BUSHING ; 1-7/16" BORE 4-1/4" OD 2" LTB
Part # 117109
BDI # 256150
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
107.95
Bore - Millimeter:
36.525
Bore - Inch:
1.438
Other Features:
Keyway on ID
Global Part Number GPN:
460119
Bushing Series:
3020