Page 1 of 129

Next

Compare
300 HUB 28X8 METRIC

COMPARE

300 HUB 28X8 METRIC

Description
300 HUB 28X8 METRIC COUPLING HUB ; 1.102" BORE X 2.9" DIA SHAFT HUB

MAGNALOY COUPLING

Part # M300M2808

BDI # 601372

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
GBC.23216-88-300

COMPARE

GBC.23216-88-300

Description
GBC.23216-88-300 RADIAL BALL BEARING ; 1"X2"X0.5625" SINGLE ROW

GENERAL BEARING

Part # 1641DC(GBC-300-COMPARABLE TO NICE)

BDI # 426131

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 14.3
Other Features: Semi Ground
Inch - Metric: Inch
Outside Diameter - Inch: 2

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 270587
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
GBC.24120-77-300

COMPARE

GBC.24120-77-300

Description
GBC.24120-77-300 RADIAL BALL BRG ; 1.25"X2.5625"X0.687" SINGLE ROW

GENERAL BEARING

Part # 1657DS(GBC-300-COMPARABLE TO NICE)

BDI # 426144

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 17.475
Other Features: Semi Ground
Inch - Metric: Inch
Outside Diameter - Inch: 2.563

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 270662
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
300-12-072

COMPARE

300-12-072

Description
300-12-072 BRAKING CLUTCH ASSEMBLY ; STRAIGHT FB 1-1/2" BORE

WARNER ELECTRIC

Part # 30186138

BDI # 956054

Features

Bore Profile: Straight | Finished
Activation: Electrical
Motion Type: Single Revolution | Starting | Stopping
Number of Stop Collars: 2
Inch - Metric: Inch

Other Features: Adjustable Control Collar | Anti-Overrun
Global Part Number GPN: 437751
Housing Style: Cylindrical
Mounting Method: Hub
Torque: Static Torque 560Nm

Price Inventory : In stock
Loading Price
QTY
300 HUB 1-1/4X1/4

COMPARE

300 HUB 1-1/4X1/4

Description
300 HUB 1-1/4X1/4 COUPLING HUB ; 1-1/4" BORE 2.9" HUB DIA JAW COUPLING

MAGNALOY COUPLING

Part # M30010808

BDI # 601257

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY