61952-M P/5 C/3
Description
61952-M P/5 C/3 RADIAL BALL BEARING (SMARTCATALOG)
Part # 61952-M P/5 C/3
BDI # 26319522
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Deep Groove | Riveted Cage | C3 Clearance
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
LBA-10 1/2
Description
LBA-10 1/2 ANGULAR CONTACT BALL BEARING (SMARTCATALOG)
Part # LBA-10 1/2
BDI # 26318555
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
16.614
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Through Hardened Steel Race Material | Window Style Cage
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
71852-M
Description
71852-M ANGULAR CONTACT BALL BEARING (SMARTCATALOG)
Part # 71852-M
BDI # 26337695
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Through Hardened Steel Race Material
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
7158-4P
Description
7158-4P 4 POINT BALL BEARING ; TYPE BX 10.003IN ID X 14.969IN OD
Part # 7158-4P
BDI # 21478982
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
14.969
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
4 Point
Other Features:
Through Hardened Steel Race Material
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
XLBA-10
Description
XLBA-10 ANGULAR CONTACT BALL BEARING (SMARTCATALOG)
Part # XLBA-10
BDI # 26311191
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
13.268
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Other Features:
Through Hardened Steel Race Material | Window Style Cage
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)