40-3M09M6A6
Description
40-3M09M6A6 TIMING PULLEY ; 3MM PITCH 9MM BELT W 6MM BORE ALUM 40T
Part # 40-3M09M6A6
BDI # 22717060
Features
Pitch Diameter - Inch:
1.496
Inch - Metric:
Metric
Outside Diameter - Inch:
1.472
Face Width - Millimeter:
13.4
Face Width - Inch:
0.528
Belt Pitch:
3 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
38
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9
14-5M15M6FA6
Description
14-5M15M6FA6 TIMING PULLEY ; 5MM PITCH 15MM BELT W 6MM BORE ALUM 14T
Part # 14-5M15M6FA6
BDI # 22705535
Features
Pitch Diameter - Inch:
0.866
Flange Outside Diameter - Millimeter:
25.4
Inch - Metric:
Metric
Outside Diameter - Inch:
0.831
Face Width - Millimeter:
19.8
Face Width - Inch:
0.78
Belt Pitch:
5 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
22
Mounting Method:
Finished Bore
27AT5/16-2
Description
27AT5/16-2 TIMING PULLEY ; 5MM PITCH 16MM BELT W 16 TEETH ALUMINUM
Part # 27AT5/16-2
BDI # 22698060
Features
Pitch Diameter - Inch:
1.024
Flange Outside Diameter - Millimeter:
32
Inch - Metric:
Metric
Outside Diameter - Inch:
0.953
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
5 MM
Other Features:
Type 6F | Steel Flange | Aluminum | Steel Flange
Pitch Diameter - Millimeter:
26
Mounting Method:
Finished Bore
60MP025M6FA6
Description
60MP025M6FA6 TIMING PULLEY ; 0.08" PIT 0.25" BELT W ALUM 6MM BORE 60T
Part # 60MP025M6FA6
BDI # 22728666
Features
Pitch Diameter - Inch:
1.535
Flange Outside Diameter - Millimeter:
43.9
Inch - Metric:
Metric
Outside Diameter - Inch:
1.508
Face Width - Millimeter:
10.3
Face Width - Inch:
0.406
Belt Pitch:
2.03 MM
Other Features:
Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
39
Mounting Method:
Finished Bore
21AT5/22-2
Description
21AT5/22-2 TIMING PULLEY ; 5MM PITCH 10MM BELT W 22 TEETH ALUMINUM
Part # 21AT5/22-2
BDI # 22687370
Features
Pitch Diameter - Inch:
1.378
Flange Outside Diameter - Millimeter:
38
Inch - Metric:
Metric
Outside Diameter - Inch:
1.331
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Type 6F | Steel Flange | Aluminum | Steel Flange
Pitch Diameter - Millimeter:
35
Mounting Method:
Finished Bore