60B112F X 1-1/4
Description
H60B112F X 1-1/4 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 60B112F-1D
BDI # 915404
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
26.741
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
27.181
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
679.221
Mounting Method:
Finished Bore
16814MT85A-F1.250
Description
16814MT85A F1.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 16814MT85A-F1.250
BDI # 923194
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
14M-85
14414MT115A-F1.250
Description
14414MT115A F1.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 14414MT115A-F1.250
BDI # 923016
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
641.706
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115
16814MT55A-F1.250
Description
16814MT55A F1.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 16814MT55A-F1.250
BDI # 923180
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Finished Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55
16814MT40A-F1.250
Description
16814MT40A F1.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 16814MT40A-F1.250
BDI # 923165
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Finished Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40