Page 1 of 24

Next

Compare
GBC.24120-77-300

COMPARE

GBC.24120-77-300

Description
GBC.24120-77-300 RADIAL BALL BRG ; 1.25"X2.5625"X0.687" SINGLE ROW

GENERAL BEARING

Part # 1657DS(GBC-300-COMPARABLE TO NICE)

BDI # 426144

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 17.475
Other Features: Semi Ground
Inch - Metric: Inch
Outside Diameter - Inch: 2.563

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 270662
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
300 HUB 1-1/4X1/4

COMPARE

300 HUB 1-1/4X1/4

Description
300 HUB 1-1/4X1/4 COUPLING HUB ; 1-1/4" BORE 2.9" HUB DIA JAW COUPLING

MAGNALOY COUPLING

Part # M30010808

BDI # 601257

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
300 HUB 1-3/8X5/16

COMPARE

300 HUB 1-3/8X5/16

Description
M30011210 COUPLING HUB ; 1-3/8" BORE 2.9" HUB DIA

MAGNALOY COUPLING

Part # M30011210

BDI # 601272

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
24020-88

COMPARE

24020-88

Description
GBC.24020-88-300 RADIAL BALL BEARING ; 1.25"X2.5"X0.625" SINGLE ROW

GENERAL BEARING

Part # GBC.24020-88-300

BDI # 426143

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 15.875
Other Features: Semi Ground
Inch - Metric: Inch
Outside Diameter - Inch: 2.5

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 270592
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
300 HUB 35MM X NO KEYWAY

COMPARE

300 HUB 35MM X NO KEYWAY

Description
300 HUB 35MM X NO KEYWAY COUPLING HUB

MAGNALOY COUPLING

Part # M300M35N

BDI # 601388

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY