SF X 1-1/2-KW
Description
SF X 1-1/2-KW QD BUSHING ; 1-1/2" BORE 3-1/8" OD 2-1/16" LTB
Part # 120464
BDI # 257321
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.125
Length Thru Bore - Millimeter:
52.4
Length Thru Bore - Inch:
2.063
Outside Diameter - Millimeter:
79.375
Bore - Millimeter:
38.1
Bore - Inch:
1.5
Other Features:
Keyway on ID
Global Part Number GPN:
460772
Bushing Series:
SF
N5936-25T 1-1/2IN SQ
Description
N5936-25T 1-1/2IN SQ SPROCKET ; 114-692-1 1-1/2" BORE 0-3/4" PITCH 25T
Part # 10013543
BDI # 18145554
Features
Bore Profile:
Square
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.15
Outside Diameter - Millimeter:
156.21
Pitch Diameter - Millimeter:
153.416
Modular - Flat Top Size:
5935 | 5936 | 6938
Mounting Method:
Finished Bore