60B112F X 1-5/8
Description
H60B112F X 1-5/8 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 60B112F-1J
BDI # 915408
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
26.741
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
27.181
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
679.221
Mounting Method:
Finished Bore
16814MT55A-F1.625
Description
16814MT55A F1.6250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 16814MT55A-F1.625
BDI # 923183
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Finished Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55
14414MT170A-F1.625
Description
14414MT170A F1.6250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 14414MT170A-F1.625
BDI # 923031
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
641.706
Mounting Method:
Finished Bore
Belt Width - Millimeter:
170
Belt Style:
14M-170
14414MT85A-F1.625
Description
14414MT85A F1.6250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 14414MT85A-F1.625
BDI # 923076
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
641.706
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
14M-85
14414MT115A-F1.625
Description
14414MT115A F1.6250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 14414MT115A-F1.625
BDI # 923019
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
641.706
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115