NP856807-2
Description
NP856807-2 TAPERED ROLLER BEARING CONE ; SINGLE DRB COR 18-24 OD
Part # NP856807-2
BDI # 1368892
Features
Component:
Cone
Width - Millimeter:
127
Inch - Metric:
Inch
Bore - Millimeter:
415.798
Bore - Inch:
16.37
Precision Class:
Standard
Width - Inch:
5
Basic Number:
NP856807
239/560 CA/C083W513
Description
239/560 CA/C083W513 SPHR ROLLER BRG ; NON RETURNABLE
Part # 239/560 CA/C083W513
BDI # 1262055
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
29.528
Other Features:
Lubrication Hole and Groove On Outer Ring | Six lubrication holes On Inner Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
24.409
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
239/530 CAK/C083W507
Description
239/530 CAK/C083W507 SPHR ROLLER BRG
Part # 239/530 CAK/C083W507
BDI # 1248055
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
27.953
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
239/530 CAK/C083W33
Description
239/530 CAK/C083W33 SPHR ROLLER BRG
Part # 239/530 CAK/C083W33
BDI # 1248054
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
27.953
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | P5 Running Accuracy | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing