PB22439HHCK81A
Description
PB22439HHCK81A PILLOW BLOCK ROLLER BRG ; 2-7/16" BORE 2-3/4" BASE-CTR HGT 2 HOLE
Part # 10424496
BDI # 574119
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Other Features:
Double Row | Single Collar | Closed End Cover
Global Part Number GPN:
517722
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.1
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
6312C3
Description
6312C3 DEEP GROOVE BALL BEARING ; 60MM X 130MM X 31MM SR OPEN
Part # 6312C3
BDI # 552478
Features
Enclosure:
Open
Outer Race Width - Millimeter:
31
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
FBB22439HHCK81A
Description
FBB22439HHCK81A FLANGED BLOCK ROLLER BRG ; 2-7/16" BORE 0" BOLT CIRCLE 4 HOLE
Part # 10440965
BDI # 572774
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Other Features:
Double Row | Single Collar | Closed End | Extended Inner Race | With Set Screw
Global Part Number GPN:
559003
Housing Style:
4 Bolt Flange Bracket
Housing Material:
High Test Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Rolling Element:
Spherical Roller Bearing
F3CL239NC
Description
F3CL239NC FLANGED BLOCK BALL BEARING ; 5-3/8" OD X 2-7/16" ID X 15/16" W
Part # 10423998
BDI # 21443832
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
65.913
Nominal Bolt Circle Diameter Round - Inch:
7.6
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Centrik-Lok CL Collar Locking
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
193
Number of Mounting Holes:
4
PB22639HHCK81A
Description
PB22639HHCK81A PILLOW BLOCK RLR BEARING ; 2-7/16" SHAFT DIA
Part # 10409548
BDI # 573790
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
83.312
Other Features:
Double Row | Closed End Cover
Global Part Number GPN:
517560
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.1
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2