7310 BECBJ/WTVT300
Description
7310 BECBJ/WTVT300 ANG CONTACT BALL BRG
Part # 7310 BECBJ/WTVT300
BDI # 1296926
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Normal Axial Internal Clearance
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
7310WNDU300
Description
7310WNDU300 ANGULAR CONTACT BALL BRG ; NON-RETURNABLE
Part # 7310WNDU300
BDI # 28218267
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Stamped Window Cage Type
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
2
Nominal Outside Diameter - Inch:
3
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
3.01
Length Thru Bore - Millimeter:
4.775
Nominal Bore - Millimeter:
50.8
Length Thru Bore - Inch:
0.188
Outside Diameter - Millimeter:
76.454
TT-3001
Description
TT-3001 THRUST WASHER BEARING ; 2" BORE 3" OD 3/16" THK
Part # 102466
BDI # 522335
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
2
Nominal Outside Diameter - Inch:
3
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
3
Length Thru Bore - Millimeter:
4.775
Nominal Bore - Millimeter:
50.8
Other Features:
Self-Lubricating
Global Part Number GPN:
492081
TT-3001-3
Description
TT-3001-3 THRUST WASHER BEARING ; 2" BORE 3" OD 1/8" THK
Part # 102467
BDI # 522336
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
2
Nominal Outside Diameter - Inch:
3
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
3
Length Thru Bore - Millimeter:
3.175
Nominal Bore - Millimeter:
50.8
Other Features:
Self-Lubricating
Global Part Number GPN:
492083