Page 1 of 2

Next

Compare
SUCP211-32CCFG1

COMPARE

SUCP211-32CCFG1

Description
SUCP211-32CCFG1 PILLOW BLOCK BEARING ; 2"ID SET FOOD GRADE SOLID LUBE

NTN

Part # SUCP211-32CCFG1

BDI # 20861727

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 55.6
Other Features: Single Row | 1 Open and 1 Closed End Cover | Food Grade Grease
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 6.7

Housing Material: Stainless Steel
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 63.5

Price Inventory : Available to order
Loading Price
QTY
SUCF211-32C0FG1

COMPARE

SUCF211-32C0FG1

Description
SUCF211-32C0FG1 FLANGE BEARING ; 2"4-BOLT SET SCREW FOOD GRADE SOLID LUBE

NTN

Part # SUCF211-32C0FG1

BDI # 21973688

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 55.6
Nominal Bolt Circle Diameter Round - Inch: 7.2

Housing Configuration: 1 Piece Solid
Other Features: Single Row | Light Duty | Open End Cap
Housing Style: 4 Bolt Square Flange Block
Housing Material: Stainless Steel
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
SUCF211-32CCFG1

COMPARE

SUCF211-32CCFG1

Description
SUCF211-32CCFG1 FLANGE BEARING ; 2"ID 4-BOLT FOOD GRADE SOLID LUBE

NTN

Part # SUCF211-32CCFG1

BDI # 20862283

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 55.6
Nominal Bolt Circle Diameter Round - Inch: 7.2

Housing Configuration: 1 Piece Solid
Other Features: Single Row | Light Duty | Closed End Cap
Housing Style: 4 Bolt Square Flange Block
Housing Material: Stainless Steel
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
SUCP211-32C0FG1

COMPARE

SUCP211-32C0FG1

Description
SUCP211-32C0FG1 PILLOW BLOCK BEARING ; NON-RETURNABLE FOOD GRADE SOLID LUBE

NTN

Part # SUCP211-32C0FG1

BDI # 21973741

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 55.6
Other Features: Single Row | 2 Open End Cover | Food Grade Grease
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 6.7

Housing Material: Stainless Steel
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 63.5

Price Inventory : Available to order
Loading Price
QTY
416821101FL

COMPARE

416821101FL

Description
416821101FL DEEP GRV BALL BEARING ; POR 6310C3 DBL SHLD STL ABEC1S KLUBER BQ

BALDOR-RELIANCE

Part # 416821101FL

BDI # 21788635

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 27
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 4.331

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY