Page 1 of 43

Next

Compare
NCF 18/530 V/L4BCNL

COMPARE

NCF 18/530 V/L4BCNL

Description
NCF 18/530 V/L4BCNL CYLINDRICAL RLR BRG

SKF

Part # NCF 18/530 V/L4BCNL

BDI # 22783819

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 25.591
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
231/530KYMBW906A

COMPARE

231/530KYMBW906A

Description
231/530KYMBW906A SR BEARING ; POR NON RETURNABLE

TIMKEN

Part # 231/530KYMBW906A

BDI # 1318306

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 34.252
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
240/530YMBW33W45AC3

COMPARE

240/530YMBW33W45AC3

Description
240/530YMBW33W45AC3 SPHERICAL RLR BRG ; POR

TIMKEN

Part # 240/530YMBW33W45AC3

BDI # 1319107

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 30.709
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
NCF18/530V

COMPARE

NCF18/530V

Description
NCF18/530V ; POR NON RETURNABLE

TIMKEN

Part # NCF18/530V

BDI # 1367772

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 25.591
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Global Part Number GPN: 565185
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU10/530MAC3

COMPARE

NU10/530MAC3

Description
NU10/530MAC3 CYLINDRICAL ROLLER BRG ; POR NON RETURNABLE SGL ROW

TIMKEN

Part # NU10/530MAC3

BDI # 22835115

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 30.709
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY