M276449-902C2
Description
M276449-902C2 TAPERED ROLLER BRG ASSY ; POR NON RETURNABLE DOUBLE ROW 24-36 OD
Part # M276449-902C2
BDI # 1366216
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
29.995
Outside Diameter - Millimeter:
761.873
Bore - Millimeter:
536.575
Other Features:
2 Single Cone | 1 Double Cup | Medium Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN:
662817
Assembly Components:
M276449 (2) | M276410CD (1) | M276449XB (1)
Basic Number:
M276449
Precision Class:
Standard
M276449-902B4
Description
M276449-902B4 TAPERED ROLLER BRG ASSY ; NON RETURNABLE DOUBLE ROW 24-36 OD
Part # M276449-902B4
BDI # 1366214
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
29.995
Outside Diameter - Millimeter:
761.873
Bore - Millimeter:
536.575
Other Features:
2 Single Cone | 1 Double Cup | Medium Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN:
662815
Assembly Components:
M276449 (2) | M276410CD (1) | M276449XB (1)
Basic Number:
M276449
Precision Class:
Standard
230/530 CAK/C3W33
Description
230/530 CAK/C3W33 SPHR ROLLER BRG
Part # 230/530 CAK/C3W33
BDI # 1247029
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
30.709
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
NCF 18/530 V/L4BCNL
Description
NCF 18/530 V/L4BCNL CYLINDRICAL RLR BRG
Part # NCF 18/530 V/L4BCNL
BDI # 22783819
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
239/530KYMBW507C08
Description
239/530KYMBW507C08 SPHERICAL RLR BRG
Part # 239/530KYMBW507C08
BDI # 20054454
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
27.953
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing