Page 1 of 62

Next

Compare
M276449-902C2

COMPARE

M276449-902C2

Description
M276449-902C2 TAPERED ROLLER BRG ASSY ; POR NON RETURNABLE DOUBLE ROW 24-36 OD

TIMKEN

Part # M276449-902C2

BDI # 1366216

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 29.995
Outside Diameter - Millimeter: 761.873
Bore - Millimeter: 536.575

Other Features: 2 Single Cone | 1 Double Cup | Medium Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN: 662817
Assembly Components: M276449 (2) | M276410CD (1) | M276449XB (1)
Basic Number: M276449
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
M276449-902B4

COMPARE

M276449-902B4

Description
M276449-902B4 TAPERED ROLLER BRG ASSY ; NON RETURNABLE DOUBLE ROW 24-36 OD

TIMKEN

Part # M276449-902B4

BDI # 1366214

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 29.995
Outside Diameter - Millimeter: 761.873
Bore - Millimeter: 536.575

Other Features: 2 Single Cone | 1 Double Cup | Medium Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN: 662815
Assembly Components: M276449 (2) | M276410CD (1) | M276449XB (1)
Basic Number: M276449
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
230/530 CAK/C3W33

COMPARE

230/530 CAK/C3W33

Description
230/530 CAK/C3W33 SPHR ROLLER BRG

SKF

Part # 230/530 CAK/C3W33

BDI # 1247029

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 30.709
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
NCF 18/530 V/L4BCNL

COMPARE

NCF 18/530 V/L4BCNL

Description
NCF 18/530 V/L4BCNL CYLINDRICAL RLR BRG

SKF

Part # NCF 18/530 V/L4BCNL

BDI # 22783819

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 25.591
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
239/530KYMBW507C08

COMPARE

239/530KYMBW507C08

Description
239/530KYMBW507C08 SPHERICAL RLR BRG

TIMKEN

Part # 239/530KYMBW507C08

BDI # 20054454

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 27.953
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY