Page 1 of 42

Next

Compare
230/600YMDWEW919C6

COMPARE

230/600YMDWEW919C6

Description
230/600YMDWEW919C6 SPHERICAL RLR BRG ; 600-900MM OD WEAR RESNT

TIMKEN

Part # 230/600YMDWEW919C6

BDI # 21460105

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C6
Inch - Metric: Metric

Outside Diameter - Inch: 34.252
Other Features: Two Piece Cage | High Performance
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
NCF 18/600 V/L4BCNL

COMPARE

NCF 18/600 V/L4BCNL

Description
NCF 18/600 V/L4BCNL CYL ROLLER BEARING

SKF

Part # NCF 18/600 V/L4BCNL

BDI # 23035586

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 28.74
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
EE649237-90082

COMPARE

EE649237-90082

Description
EE649237-90082 TAPERED ROLLER BRG ASSY ; DOUBLE ROW 24-36 OD

TIMKEN

Part # EE649237-90082

BDI # 1355384

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 31
Outside Diameter - Millimeter: 787.4
Bore - Millimeter: 602.945

Other Features: 2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove | Large and Small Ribs | Close Guided Roller
Global Part Number GPN: 656486
Assembly Components: EE649237 (2) | 649311CD (1) | X1S-649237 (1)
Basic Number: EE649237
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
NCF 18/600 V

COMPARE

NCF 18/600 V

Description
NCF 18/600 V CYLINDRICAL ROLLER BEARING

SKF

Part # NCF 18/600 V

BDI # 22782560

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 28.74
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
231/600YMBW507C08C3

COMPARE

231/600YMBW507C08C3

Description
231/600YMBW507C08C3 SPHERICAL RLR BRG

TIMKEN

Part # 231/600YMBW507C08C3

BDI # 1318314

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 38.583
Other Features: Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY