240/750YMDWEW919C6
Description
240/750YMDWEW919C6 SPHERICAL RLR BRG
Part # 240/750YMDWEW919C6
BDI # 24956976
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C6
Inch - Metric:
Metric
Outside Diameter - Inch:
42.913
Other Features:
Two Piece Cage | High Performance
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
231/670KYMBW922
Description
231/670KYMBW922 SPHERICAL RLR BRG ; POR NON RETURNABLE 900MM OD
Part # 231/670KYMBW922
BDI # 24623721
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
42.913
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
230/750YMBW896
Description
230/750YMBW896 SPHERICAL RLR BRG ; POR NON RETURNABLE 600-900MM OD
Part # 230/750YMBW896
BDI # 24623663
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
42.913
Other Features:
One Piece Cage | High Performance
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
230/750YMBW507C08
Description
230/750YMBW507C08 SPHERICAL RLR BRG ; POR
Part # 230/750YMBW507C08
BDI # 20054688
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
42.913
Other Features:
Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
241/670KYMDW507C08C4
Description
241/670KYMDW507C08C4 SPHERICAL RLR BRG ; POR NON RETURNABLE
Part # 241/670KYMDW507C08C4
BDI # 21966860
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
42.913
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing