M1310EX

COMPARE

M1310EX

Description
M1310EX CYLINDRICAL ROLLER BEARING ; 65.146MM X 110MM X 27MM W/OUTER RING

LINKBELT

Part # 10473889

BDI # 578908

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 4.331
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Narrow Width | Medium Series
Global Part Number GPN: 450088
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
30-14MX20-IDLER

COMPARE

30-14MX20-IDLER

Description
30-14MX20-IDLER PULLEY ; 14MM PITCH 20MM BELT W 30T CAST IRON

B & B MANUFACTURING

Part # 30-14MX20-IDLER

BDI # 22702515

Features

Bearing Type: Needle Bearing
Face Width - Millimeter: 34.544
Face Width - Inch: 1.36
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 5.153
Length Thru Bore - Millimeter: 59.944
Belt Pitch: 14 MM
Other Features: Black Oxide Plating
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
30-14MX37-IDLER

COMPARE

30-14MX37-IDLER

Description
30-14MX37-IDLER PULLEY ; 14MM PITCH 37MM BELT W 30T CAST IRON

B & B MANUFACTURING

Part # 30-14MX37-IDLER

BDI # 22702523

Features

Bearing Type: Needle Bearing
Face Width - Millimeter: 52.324
Face Width - Inch: 2.06
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 5.153
Length Thru Bore - Millimeter: 58.674
Belt Pitch: 14 MM
Other Features: Black Oxide Plating
Belt Width - Millimeter: 37

Price Inventory : Available to order
Loading Price
QTY
MU1213TV

COMPARE

MU1213TV

Description
MU1213TV CYLINDRICAL ROLLER BEARING ; 65MM BORE 120MM OD 23 WID RBEC 1

LINKBELT

Part # 10471697

BDI # 579562

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 2 Rib Inner Ring | Outer Ring with 2 Retaining Rings | Cage on Inner Ring OD | Standard Capacity | Narrow Width | Light Series
Global Part Number GPN: 450770
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY