PL2JKE
Description
PL2JKE KEYLESS LOCKING ASSEMBLY ; 2.625" BORE 3.5" OD STEEL
Part # PL2JKE
BDI # 21463157
Features
Component:
Keyless Screw Locking Assembly
Series:
KE
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.5
Outside Diameter - Millimeter:
88.9
Bore - Millimeter:
66.675
Length - Millimeter:
34.5
Other Features:
15 Locking Screws | Self Centering | Straight and Narrow Hubs Can be Used
Length - Inch:
1.358
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Other Features:
Single Row
Global Part Number GPN:
522527
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
91.288
Other Features:
Double Row | Springlok Collar With 65 Deg Set Screw Mounting
Global Part Number GPN:
521534
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.1
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
3535 2 5/8
Description
3535 2 5/8 TAPERED BUSHING ; 2-5/8" BORE 5" OD 3-1/2" LTB TAPER LOCK
Part # 3535 2 5/8
BDI # 619072
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
88.9
Length Thru Bore - Inch:
3.5
Outside Diameter - Millimeter:
127
Bore - Millimeter:
66.675
Bore - Inch:
2.625
Other Features:
Keyway on ID
Global Part Number GPN:
464189
Bushing Series:
3535
2517 2-5/8
Description
2517 2.5/8 TAPER LOCK BUSHING ; 2-5/8" BORE 3-3/8" OD
Part # 78583210
BDI # 1101323
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.375
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
85.725
Bore - Millimeter:
66.675
Bore - Inch:
2.625
Global Part Number GPN:
461273
Bushing Series:
2517