Page 1 of 24

Next

Compare
NCF18/670VWEW73C6

COMPARE

NCF18/670VWEW73C6

Description
NCF18/670VWEW73C6 CYLINDRICAL ROLLER BRG ; NON RETURNABLE SGL ROW

TIMKEN

Part # NCF18/670VWEW73C6

BDI # 24625904

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 32.283
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
L281146-90024

COMPARE

L281146-90024

Description
L281146-90024 TAPERED ROLLER BRG ASSY ; NON RETURNABLE SINGLE ROW 24-36 OD

TIMKEN

Part # L281146-90024

BDI # 1362553

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 32
Outside Diameter - Millimeter: 812.8
Bore - Millimeter: 660.248

Other Features: 1 Single Cone | 1 Single Cup | Light Duty
Global Part Number GPN: 660231
Assembly Components: L281146 (1) | L281110 (1)
Basic Number: L281146
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
L281148-904A2

COMPARE

L281148-904A2

Description
L281148-904A2 TAPERED ROLLER BRG ASSY ; NON RETURNABLE DOUBLE ROW 24-36 OD

TIMKEN

Part # L281148-904A2

BDI # 1362557

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 32
Outside Diameter - Millimeter: 812.8
Bore - Millimeter: 660.4

Other Features: 2 Single Cone | 1 Double Cup | Light Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN: 657600
Assembly Components: L281148 (2) | L281110CD (1) | L281147XA (1)
Basic Number: L281148
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
NCF 18/670 V/L4BCNL

COMPARE

NCF 18/670 V/L4BCNL

Description
NCF 18/670 V/L4BCNL CYL ROLLER BEARING

SKF

Part # NCF 18/670 V/L4BCNL

BDI # 22783937

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 32.283
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
239/670 CAK/W33

COMPARE

239/670 CAK/W33

Description
239/670 CAK/W33 SPHR ROLLER BRG ; 600MMX800MMX150MM DOUBLE ROW

SKF

Part # 239/670 CAK/W33

BDI # 1248104

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 35.433
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY