LM283649-904A7
Description
LM283649-904A7 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE DOUBLE ROW 36-48 OD
Part # LM283649-904A7
BDI # 1364246
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
39
Outside Diameter - Millimeter:
990.6
Bore - Millimeter:
749.3
Other Features:
2 Single Cone | 1 Double Cup | Light Medium Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN:
661518
Assembly Components:
LM283649 (2) | LM283610CD (1) | LM283649XB (1)
Basic Number:
LM283649
Precision Class:
Standard
LM283649-904B2
Description
LM283649-904B2 TAPERED ROLLER BEARING ; NON-RETURNABLE DBL ROW ASSY 36-48 OD
Part # LM283649-904B2
BDI # 1364247
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
39
Outside Diameter - Millimeter:
990.6
Bore - Millimeter:
749.3
Other Features:
2 Single Cone | 1 Double Cup | Light Medium Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN:
662601
Assembly Components:
LM283649 (2) | LM283610CD (1) | LM283649XB (1)
Basic Number:
LM283649
Precision Class:
Standard
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
42.913
Other Features:
One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Outer Race Width - Millimeter:
78
Other Features:
Deep Groove | Centered Outer Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
36.22
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
230/750 CAK/C083W507
Description
230/750 CAK/C083W507 SPHR ROLLER BRG
Part # 230/750 CAK/C083W507
BDI # 1247094
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
42.913
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing