Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring | Seals on Both Sides | High Carbon Chrome Steel Material | 211000N Static Load Rating | 114000N Dynamic Load Rating
Number of Rows of Rollers:
Double Row
Snap Ring:
No
TRU 10013550 UU
Description
TRU 10013550 UU ROLLER BEARING ; 100MM ID X 135MM OD X 50MM W CAGED
Part # TRU10013550UU
BDI # 23284780
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.315
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring | Seals on Both Sides | 264000N Static Load Rating | 124000N Dynamic Load Rating
Number of Rows of Rollers:
Double Row
Snap Ring:
No
TRU 8512045 UU
Description
TRU 8512045 UU ROLLER BEARING ; 85MM ID X 120MM OD X 45MM W CAGED
Part # TRU8512045UU
BDI # 23284854
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring | Seals on Both Sides | 215000N Static Load Rating | 110000N Dynamic Load Rating
Number of Rows of Rollers:
Double Row
Snap Ring:
No
TRU 8511850
Description
TRU 8511850 ROLLER BEARING ; 85MM ID X 118MM OD X 50MM W CAGED
Part # TRU8511850
BDI # 23284850
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.646
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring with Retaining Ring | High Carbon Chrome Steel Material | 114000N Dynamic Load Rating
Number of Rows of Rollers:
Double Row
Snap Ring:
No
TRU 7510845 UU
Description
TRU 7510845 UU ROLLER BEARING ; 75MM ID X 108MM OD X 45MM W CAGED
Part # TRU7510845UU
BDI # 23284848
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.252
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring | Seals on Both Sides | 190000N Static Load Rating | 103000N Dynamic Load Rating
Number of Rows of Rollers:
Double Row
Snap Ring:
No