Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Light Duty | Oil Hole and Lube Groove
Global Part Number GPN:
373541
Self Aligning:
No
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Retainer:
Yes
Other Features:
Plain Outer Ring | Oil Hole and Lube Groove
Global Part Number GPN:
373459
Self Aligning:
No
NA 6916UU
Description
NA 6916UU NEEDLE ROLLER BEARING ; 80MM ID X 110MM OD X 55MM W MACHINED
Part # NA6916UU
BDI # 18202832
Features
Enclosure:
2 Seals
Component:
Complete with Outer and Inner Ring
Closed End:
Not Available
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Retainer:
Yes
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 317000N Static Load Rating; 132000N Dynamic Load Rating
Self Aligning:
No
KT 808830 C3
Description
KT 808830 C3 ROLLER BEARING CAGE ; 80MM ID X 88MM OD X 30MM W GENERAL USE
Part # KT808830C3
BDI # 23285032
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
3.465
Retainer:
Yes
Separable:
No
Other Features:
C3 Clearance
Self Aligning:
No
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Small Chamfer Shape
Global Part Number GPN:
373225
Self Aligning:
No