EE158350-90011
Description
EE158350-90011 TRB SINGLE ASSEMBLY ; POR NON RETURNABLE
Part # EE158350-90011
BDI # 1354660
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
44.25
Outside Diameter - Millimeter:
1123.95
Bore - Millimeter:
889
Other Features:
1 Single Cone | 1 Single Cup | Large and Small Ribs | Close Guided Roller
Global Part Number GPN:
658344
Assembly Components:
EE158350 (1) | 158442 (1)
Basic Number:
EE158350
Precision Class:
Standard
KG350AR0
Description
KG350AR0 THIN SECTION BALL BEARING ; 1" X 1" STEEL
Part # KG350AR0-RBC
BDI # 797427
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
37
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
KG350CP0
Description
KG350CP0 THIN SECTION BALL BEARING ; 1" X 1" STEEL
Part # KG350CP0-RBC
BDI # 797428
Features
Enclosure:
Open
Outer Race Width - Millimeter:
25.4
Other Features:
Snap Over Cage | Thin Section
Inch - Metric:
Inch
Outside Diameter - Inch:
37
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
KG350XP0
Description
KG350XP0 THIN SECTION BALL BEARING ; 1" X 1" STEEL
Part # KG350XP0-RBC
BDI # 797429
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
37
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KG350XP0
Description
KDN.KG350XP0 FOUR-POINT CONTACT BALL BRG ; REALI-SLIM 35" IDX37" OD STEEL OPEN
Part # KDN.KG350XP0
BDI # 22925023
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
37
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)