W 638/1.5-2Z
Description
W 638/1.5-2Z DEEP GROOVE BALL BEARING ; SINGLE ROW
Part # W 638/1.5-2Z
BDI # 1308958
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
2
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.157
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
X-1.5
Description
X-1.5 DEEP GROOVE BALL BEARING ; NON RETURNABLE MINIATURE
Part # X-1.5
BDI # 210757
Features
Enclosure:
Open
Outer Race Width - Millimeter:
1.7
Other Features:
Deep Groove | Miniature Bearing
Inch - Metric:
Metric
Outside Diameter - Inch:
0.197
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
F-60/1.5-ZZ
Description
F-60/1.5-ZZ DEEP GROOVE BALL BEARING ; FLANGED MINIATURE SHIELDED
Part # F-60/1.5-ZZ
BDI # 198657
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
3
Other Features:
7.5 MM Flange Outside Diameter
Inch - Metric:
Metric
Outside Diameter - Inch:
0.236
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
F-68/1.5
Description
F-68/1.5 DEEP GROOVE BALL BEARING ; FLANGED MINIATURE
Part # F-68/1.5
BDI # 198702
Features
Enclosure:
Open
Outer Race Width - Millimeter:
1.2
Other Features:
5 MM Flange Outside Diameter
Inch - Metric:
Metric
Outside Diameter - Inch:
0.157
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
F-68/1.5-ZZ
Description
F-68/1.5-ZZ DEEP GROOVE BALL BEARING ; FLANGED MINIATURE SHIELDED
Part # F-68/1.5-ZZ
BDI # 198703
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
2
Other Features:
5 MM Flange Outside Diameter
Inch - Metric:
Metric
Outside Diameter - Inch:
0.157
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No