66AT10/18-2
Description
66AT10/18-2 TIMING PULLEY ; 10MM PITCH 50MM BELT W 18 TEETH ALUMINUM
Part # 66AT10/18-2
BDI # 22732624
Features
Pitch Diameter - Inch:
2.244
Flange Outside Diameter - Millimeter:
60
Inch - Metric:
Metric
Outside Diameter - Inch:
2.181
Face Width - Millimeter:
57
Face Width - Inch:
2.244
Belt Pitch:
10 MM
Other Features:
Type 6F | Steel Flange | Aluminum | Steel Flange
Pitch Diameter - Millimeter:
57
Mounting Method:
Finished Bore
120MP025M6A10
Description
120MP025M6A10 TIMING PULLEY ; 0.08" PIT 0.25" BELT ALUM 10MM BORE 120T
Part # 120MP025M6A10
BDI # 22697240
Features
Pitch Diameter - Inch:
3.071
Inch - Metric:
Metric
Outside Diameter - Inch:
3.035
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Belt Pitch:
2.03 MM
Other Features:
Type 6 | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
78
Mounting Method:
Finished Bore
Belt Width - Millimeter:
6.35
120MP037M6A10
Description
120MP037M6A10 TIMING PULLEY ; 0.08" PIT 3/8" BELT AL 10MM BORE 120T
Part # 120MP037M6A10
BDI # 22697248
Features
Pitch Diameter - Inch:
3.071
Inch - Metric:
Metric
Outside Diameter - Inch:
3.035
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
2.03 MM
Other Features:
Type 6 | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
78
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9.525
42AT10/18-2
Description
42AT10/18-2 TIMING PULLEY ; 10MM PITCH 25MM BELT W 18 TEETH ALUMINUM
Part # 42AT10/18-2
BDI # 22721169
Features
Pitch Diameter - Inch:
2.244
Flange Outside Diameter - Millimeter:
60
Inch - Metric:
Metric
Outside Diameter - Inch:
2.181
Face Width - Millimeter:
32
Face Width - Inch:
1.26
Belt Pitch:
10 MM
Other Features:
Type 6F | Steel Flange | Aluminum | Steel Flange
Pitch Diameter - Millimeter:
57
Mounting Method:
Finished Bore
40-5M09M6A10
Description
40-5M09M6A10 TIMING PULLEY ; 5MM PITCH 9MM BELT W 10MM BORE ALUM 40T
Part # 40-5M09M6A10
BDI # 22717708
Features
Pitch Diameter - Inch:
2.52
Inch - Metric:
Metric
Outside Diameter - Inch:
2.461
Face Width - Millimeter:
13.9
Face Width - Inch:
0.547
Belt Pitch:
5 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
64
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9