1040G FLEX HUB 4.875 1-1/4X5/8KW 0788543

COMPARE

1040G FLEX HUB 4.875 1-1/4X5/8KW 0788543

Description
1040G FLEX HUB 4.875 1-1/4X5/8KW 0788543 ; NON-RETURNABLE

FALK

Part # 10011663

BDI # 18104812

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 120.65

Other Features: Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter: 209.55
Hub Diameter - Inch: 8.25
Coupling Type: Gear Coupling
Torque: 270900In-Lbs

Price Inventory : Available to order
Loading Price
QTY
50A60 4.872 W/6 BOLTS ON 5-5/8 CIRCLE

COMPARE

50A60 4.872 W/6 BOLTS ON 5-5/8 CIRCLE

Description
50A60 4.872 W/6 BOLTS ON 5-5/8 CIRCLE ; ROLLER CHAIN SPROCKET

MARTIN SPROCKET & GR

Part # 50A60 4.872 W/6 BOLTS ON 5-5/8 CIRCLE

BDI # 21916653

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.942

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.301
Pitch Diameter - Millimeter: 303.33
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY