E160C24 X 5-1/4IN

COMPARE

E160C24 X 5-1/4IN

Description
E160C24 X 5-1/4IN SPROCKET ; 5-1/4" BORE 24T CHAIN #E160

TSUBAKI

Part # E160C24 X 5-1/4IN

BDI # 25197103

Features

Chain Pitch - Inch: 2
Chain Size: 160-3
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 15.322

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 16.392
Pitch Diameter - Millimeter: 389.19
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
12022 X 5-1/4 KW SS

COMPARE

12022 X 5-1/4 KW SS

Description
12022 X 5-1/4 KW SS CHAIN COUPLING ; 120 ANSI 22 LINKS

MARTIN SPROCKET & GR

Part # 12022 X 5-1/4 KW SS

BDI # 23298776

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.33

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 222.25
Hub Diameter - Inch: 8.75
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY