80A32 X 5-3/8 MTO
Description
80A32 X 5-3/8 MTO RLR CHN SPROCKET ; 80CHAIN 32T
Part # 0406674M
BDI # 26233748
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.202
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.753
Pitch Diameter - Millimeter:
259.14
Mounting Method:
Finished Bore