RA2540
Description
RA2540 ROUND BELT IDLER PULLEY ; 2.54" OD 5/16" BELT
Part # RA2540
BDI # 17283363
Features
Belt Diameter - Inch:
0.313
Bearing Type:
Ball Bearing
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
2.54
Length Thru Bore - Millimeter:
7
Other Features:
6902-2RS Bearing
Belt Diameter - Millimeter:
7.95
RA1850
Description
RA1850 ROUND BELT IDLER PULLEY ; 1.84" OD 5/16" BELT
Part # RA1850
BDI # 17283360
Features
Belt Diameter - Inch:
0.313
Bearing Type:
Ball Bearing
Face Width - Millimeter:
10.16
Face Width - Inch:
0.4
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
1.84
Length Thru Bore - Millimeter:
7
Other Features:
6902-2RS Bearing
Belt Diameter - Millimeter:
7.95
16L075 X 15MM 5MMX2.3MM KW 2S
Description
16L075 X15MM 5MMX2.3MM KW 2S TIMING BELT
Part # 16L075 X 15MM 5MMX2.3MM KW 2S
BDI # 24967524
Features
Pitch Diameter - Inch:
1.91
Flange Outside Diameter - Millimeter:
54.762
Inch - Metric:
Inch
Outside Diameter - Inch:
1.88
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
48.514
Mounting Method:
Finished Bore
Belt Width - Millimeter:
19.05