Page 1 of 3

Next

Compare
P2B

COMPARE

P2B

Description
P2B BELT IDLER PULLEY ; 0.635" BORE 2-1/16" MAX BW 4-1/2" OD

BREWER MACH AND GEAR

Part # P2B

BDI # 21437033

Features

Maximum Belt Width - Inch: 2.063
Maximum Belt Width - Millimeter: 52.4
Bearing Type: Ball Bearing
Face Width - Millimeter: 52.4
Face Width - Inch: 2.063

Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.5
Length Thru Bore - Millimeter: 69.85
Other Features: Crowned Face | Used with IS1663 Idler Stub

Price Inventory : In stock
Loading Price
QTY
P3B

COMPARE

P3B

Description
P3B BELT IDLER PULLEY ; 0.635" BORE 3-1/16" MAX BW 4-1/2" OD

BREWER MACH AND GEAR

Part # P3B

BDI # 21437035

Features

Maximum Belt Width - Inch: 3.063
Maximum Belt Width - Millimeter: 77.8
Bearing Type: Ball Bearing
Face Width - Millimeter: 77.8
Face Width - Inch: 3.063

Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.5
Length Thru Bore - Millimeter: 95.25
Other Features: Crowned Face | Used with IS1664 Idler Stub

Price Inventory : In stock
Loading Price
QTY
1AU3B

COMPARE

1AU3B

Description
1AU3B IDLER PULLEY ; V-BELT 0.635" BORE 1/2" BW 3" OD

BREWER MACH AND GEAR

Part # 1AU3B

BDI # 21436931

Features

Bearing Type: Ball Bearing
Face Width - Millimeter: 19.05
Face Width - Inch: 0.75
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 3
Length Thru Bore - Millimeter: 18.288
Other Features: Used with IS166 Idler Stud
Belt Width - Millimeter: 12.7
Belt Series: A

Price Inventory : Available to order
Loading Price
QTY
13V3B

COMPARE

13V3B

Description
13V3B V-BELT IDLER PULLEY ; W/BALL BEARING

BREWER MACH AND GEAR

Part # 13V3B

BDI # 22864863

Features

Bearing Type: Ball Bearing
Face Width - Millimeter: 14.3
Face Width - Inch: 0.563
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 3
Length Thru Bore - Millimeter: 18.288
Other Features: Used with IS166 Idler Stud
Belt Width - Millimeter: 9.525
Belt Series: 3V

Price Inventory : Available to order
Loading Price
QTY
13V4B

COMPARE

13V4B

Description
13V4B V-BELT IDLER PULLEY ; W/BALL BEARING

BREWER MACH AND GEAR

Part # 13V4B

BDI # 22864877

Features

Bearing Type: Ball Bearing
Face Width - Millimeter: 14.3
Face Width - Inch: 0.563
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 4
Length Thru Bore - Millimeter: 18.288
Other Features: Used with IS166 Idler Stud
Belt Width - Millimeter: 9.525
Belt Series: 3V

Price Inventory : Available to order
Loading Price
QTY