14L100 19MM KW 1SS
Description
14L100 19MM KW 1SS TIMING PULLEY ; 14 TEETH 1" BELT WD 3/8" PITCH
Part # 14L100 19MM KW 1SS
BDI # 22081414
Features
Pitch Diameter - Inch:
1.671
Flange Outside Diameter - Millimeter:
48.819
Inch - Metric:
Inch
Outside Diameter - Inch:
1.641
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
42.443
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25.4
20LF050AL 19MM KW 2SS
Description
20LF050AL 19MM KW 2SS TIMING BELT PULLEY ; 19MM BORE KW 2SS ALUMINUM
Part # 20LF050AL 19MM KW 2SS
BDI # 21470345
Features
Pitch Diameter - Inch:
1.91
Flange Outside Diameter - Millimeter:
55.575
Inch - Metric:
Inch
Outside Diameter - Inch:
1.88
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
48.51
Mounting Method:
Finished Bore
Belt Width - Millimeter:
12.7
AK34X19MM KW SS
Description
AK34X19MM KW SS V-BELT PULLEY ; 19MM BORE 3.4"OD 3/4" FACE 1.5" OAL
Part # AK34X19MM KW SS
BDI # 24596387
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.45
Outside Diameter - Millimeter:
87.63
Bore - Millimeter:
19
Bore - Inch:
0.748
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A
Bushing Size:
No Bushing
Number of Grooves:
1