GM1216-008
Description
GM1216-008 GAR-MAXAA SLEEVE BEARING ; 10EA/PAK
Part # GM1216-008
BDI # 362826
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
1
Inch - Metric:
Inch
Material:
GAR-MAX
Outside Diameter - Inch:
1.004
Length Thru Bore - Millimeter:
12.7
Nominal Bore - Millimeter:
19.05
Length Thru Bore - Inch:
0.5
Outside Diameter - Millimeter:
25.502
GM1216-016
Description
GM1216-016 GAR-MAXAA PLAIN BEARING ; 3/4" ID 1" OD 1" L 10EA/PAK
Part # GM1216-016
BDI # 362833
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
1
Inch - Metric:
Inch
Material:
GAR-MAX
Outside Diameter - Inch:
1.004
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
19.05
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
25.502
GF1220-052
Description
GF1220-052 GF PLAIN BEARING ; 3/4IN X 1-1/4IN X 3-1/4IN 10EA/PAK
Part # GF1220-052
BDI # 362247
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
1.25
Inch - Metric:
Inch
Material:
GAR-FIL
Outside Diameter - Inch:
1.254
Length Thru Bore - Millimeter:
82.55
Nominal Bore - Millimeter:
19.05
Length Thru Bore - Inch:
3.25
Outside Diameter - Millimeter:
31.852
GF1220-057
Description
GF1220-057 GF SLEEVE BEARING ; NON-RETURNABLE 2EA/PAK
Part # GF1220-057
BDI # 362248
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
1.25
Inch - Metric:
Inch
Material:
GAR-FIL
Outside Diameter - Inch:
1.254
Length Thru Bore - Millimeter:
90.5
Nominal Bore - Millimeter:
19.05
Length Thru Bore - Inch:
3.563
Outside Diameter - Millimeter:
31.852
GM1220-264
Description
GM1220-264 GAR-MAXAA SLEEVE BEARING ; NON-RETURNABLE
Part # GM1220-264
BDI # 362862
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
1.25
Inch - Metric:
Inch
Material:
GAR-MAX
Outside Diameter - Inch:
1.254
Length Thru Bore - Millimeter:
419.1
Nominal Bore - Millimeter:
19.05
Length Thru Bore - Inch:
16.5
Outside Diameter - Millimeter:
31.852