Page 1 of 8

Next

Compare
VTAA19Z-4

COMPARE

VTAA19Z-4

Description
VTAA19Z-4 ANGULAR CONTACT BALL BEARING ; 19.2MM BOREX41MM ODX12MM W 1-ROW

NSK

Part # VTAA19Z-4

BDI # 21563115

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 1.614
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 45 Degree
Cage Material: Steel
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
BNW121616

COMPARE

BNW121616

Description
BNW121616 SLEEVE BEARING ; 3/4"ID X 1"OD X 2"LG PTFE COMPOSITE

BUNTING BEARINGS

Part # BNW121616

BDI # 17052116

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 0.75
Nominal Outside Diameter - Inch: 1
Inch - Metric: Inch
Material: BSF

Outside Diameter - Inch: 1.003
Length Thru Bore - Millimeter: 50.8
Nominal Bore - Millimeter: 19.05
Length Thru Bore - Inch: 2
Outside Diameter - Millimeter: 25.476

Price Inventory : Available to order
Loading Price
QTY
EW122502

COMPARE

EW122502

Description
EW122502 THRUST WASHER ; 3/4 X 1-9/16 X 3/32 SAE 841

BUNTING BEARINGS

Part # EW122502

BDI # 17054478

Features

Profile: Thrust Washer
Nominal Bore - Inch: 0.75
Nominal Outside Diameter - Inch: 1.563
Inch - Metric: Inch
Material: SAE841

Outside Diameter - Inch: 1.578
Length Thru Bore - Millimeter: 2.388
Nominal Bore - Millimeter: 19.05
Length Thru Bore - Inch: 0.094
Outside Diameter - Millimeter: 40.081

Price Inventory : Available to order
Loading Price
QTY
BNW121414

COMPARE

BNW121414

Description
BNW121414 SLEEVE BEARING ; 3/4"ID 7/8"OD 1-3/4"LG PTFE COMPOSITE

BUNTING BEARINGS

Part # BNW121414

BDI # 17052107

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 0.75
Nominal Outside Diameter - Inch: 0.875
Inch - Metric: Inch
Material: BSF

Outside Diameter - Inch: 0.877
Length Thru Bore - Millimeter: 44.45
Nominal Bore - Millimeter: 19.05
Length Thru Bore - Inch: 1.75
Outside Diameter - Millimeter: 22.276

Price Inventory : Available to order
Loading Price
QTY
BNW121612

COMPARE

BNW121612

Description
BNW121612 SLEEVE BEARING ; 3/4"ID X 1"OD X 1-1/2"LG PTFE COMPOSITE

BUNTING BEARINGS

Part # BNW121612

BDI # 17052114

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 0.75
Nominal Outside Diameter - Inch: 1
Inch - Metric: Inch
Material: BSF

Outside Diameter - Inch: 1.003
Length Thru Bore - Millimeter: 38.1
Nominal Bore - Millimeter: 19.05
Length Thru Bore - Inch: 1.5
Outside Diameter - Millimeter: 25.476

Price Inventory : Available to order
Loading Price
QTY